Beli door closer dorma di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DORMAKABA Door Closer (Penutup Pintu Otomatis)
    Mulai

    Rp4.399.900

    DORMAKABA Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    The ITS96 series offers the optimum solution for applications requiring concealed door controls. It is suited for virtually any door and frame combination in a variety of leaf thicknesses and configurations.- Rapid decrease in opening force makes doors easy to open- Efficient cam and roller design- Non-handed- Adjustable spring force size
  2. NEW STAR Door Closer
    Mulai

    Rp1.099.900

    NEW STAR Door Closer
    atribut:
    • Suitable Door Weight (kg): 45 or less
    • Width (mm): 325
    • Depth (mm): 85
    • Height (mm): 114
    • Purpose of Use: For Hinged Door
  3. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  4. Dekkson Door Closer (Penutup Pintu Otomatis)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp489.900

    Dekkson Door Closer (Penutup Pintu Otomatis)
    Deskripsi:
    Spek pintu : Pintu kayu, kaca, besi, alumunium
  5. Sellery Automatic Door Closer
    Mulai

    Rp90.900

    Sellery Automatic Door Closer
    Deskripsi:
    Door Closer / Alat untuk penutup pintu otomatis dengan menggunakan per dan hidrolik- kecepatan tutup bisa diatur- kecepatan dan kekerasan buka bisa diatur- mudah dipasang- dapat dipakai di pintu kaca- baut sudah dikasih
    atribut:
    • Diameter (inch): 1.25
    • Outside Diameter (inch): 9
  6. Tiger Pump Engine Gasoline Irrigation (Pompa Alkon)
    Mulai

    Rp1.499.900

    Tiger Pump Engine Gasoline Irrigation (Pompa Alkon)
    atribut:
    • Fuel Capacity (L): 3.6
    • Max. Engine (HP): 7.0
    • Suction and Exhaust Diameter (mm): 50
    • Water Flow Speed (L/m): 600
  7. RYOBI Door Closer 80 Series Standard Type No Stop (Penutup Pintu Otomatis)
    Mulai

    Rp979.900

    RYOBI Door Closer 80 Series Standard Type No Stop (Penutup Pintu Otomatis)
    Deskripsi:
    Two-section speed adjustment to achieve optimal door closing speed in an orthodox design. This is a standard model door closer. Can be used for both left and right hands. The 80 series features a design that takes advantage of sharp straight lines and a precise mechanical design.
    atribut:
    • Color: Silver
    • Type: Standard type
    • Series: Door closer 80 series
    • Dimension H (mm): 70.5
    • Dimension C (mm): 28
    • Applicable Door Height (mm): 2100
    • Dimension G (mm): 45
    • Dimension Q (mm): 276
    • Dimension R (mm): 269
    • Durability (times): 300000
    • Right or Left Hand: Left and right combined use
  8. CRC Smoke Test Detector (Detektor Uji Asap)
    Rating:
    92% of 100
    (5)
    Mulai

    Rp129.900

    CRC Smoke Test Detector (Detektor Uji Asap)
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
  9. Nicole Door Closer (Penutup Pintu Otomatis)
    Mulai

    Rp149.900

    Nicole Door Closer (Penutup Pintu Otomatis)
    atribut:
    • Finishing: Silver
    • Dimensions (mm): 175x40
    • Material: Aluminium
    • Maximum Load (kg): 45
  10. NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    54%
    Mulai

    Rp999.900

    NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    atribut:
    • Specification: Retractable hinged door type
    • Purpose of Use: For Hinged Door
  11. RYOBI Door Closer No Stop Bl Certified (Penutup Pintu Otomatis)
    Mulai

    Rp889.900

    RYOBI Door Closer No Stop Bl Certified (Penutup Pintu Otomatis)
    Deskripsi:
    Passed various standards. A truly excellent door closer.
    atribut:
    • Color: Silver
    • Applicable Door Height (mm): 1900
    • Applicable Door Mass (kg): 50
    • Applicable Door Width (mm): 800
    • Stop: None
  12. DORMAKABA Top Patch Fitting Dorma
    Mulai

    Rp309.900

    DORMAKABA Top Patch Fitting Dorma
    atribut:
    • Door Thickness (mm): 10-12
    • Material Thickness (mm): 3
  13. NEW STAR Door Closer
    33%
    Mulai

    Rp999.900

    NEW STAR Door Closer
    Deskripsi:
    -Left and right hand combinations/door closing speed is adjustable.-The stop angle can be set from 70 to 180degree.-For Hinged Door .-With stop function-Hinged door draw-in type-Parallel type
    atribut:
    • Color: Burned Amber
    • Material: Zinc Die Casting
    • Purpose of Use: For Hinged Door
  14. NEW STAR Door Closer 80 Series Standard Type (Penutup Pintu Otomatis)
    Mulai

    Rp1.299.900

    NEW STAR Door Closer 80 Series Standard Type (Penutup Pintu Otomatis)
    atribut:
    • Dimension E (mm): 8
    • Material: Zinc die casting
    • Dimension S (mm): 24.5
    • Selfish: Left / right combined use
    • Dimension C (mm): 180
    • Dimension I (mm): 72.5
    • Applicable Door Height (mm): 2100
    • Applicable Door Mass (kg): 45
    • Applicable Door Width (mm): 900
    • Color: Silver
    • Dimension A (mm): 45
    • Dimension B (mm): 190
    • Dimension F (mm): 13
    • Dimension G (mm): 220
    • Dimension H (mm): 219
    • Dimension R (mm): 140
    • Dimensions j (mm): 19
    • Series: Door closer 80 series
    • Stop Angle: 70 degrees ~ 120 degrees
    • TRUSCO Number: 434-4367
    • Type: Standard type
  15. NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)
    Mulai

    Rp1.899.900

    NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)
    Deskripsi:
    For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.
    atribut:
    • Stop Angle: 70 degrees ~ 180 degrees
    • Applicable Door Width (mm): 950
    • Type: Parallel type
    • Applicable Door Mass (kg): 65 or less
    • Width (mm): 310
    • Applicable Door Height (mm): 2100
    • Color: Silver
    • Depth (mm): 85
    • Height (mm): 90
    • Mass (kg): 2.3
    • Series: Door closer 7000 series
    • Stop: Attached
    • TRUSCO Number: 389-4045
  16. DORMAKABA Door Closer (Hidden)
    Mulai

    Rp2.399.900

    DORMAKABA Door Closer (Hidden)
    Deskripsi:
    The ITS 915 set includes the arm, slide channel, slide block, cushioned limit stay and fixing screws. The hold-open unit enables doors to be securely held without any fall-back at precisely the required position up to an opening angle of approximately 115
    atribut:
    • Standard Finish: Silver
    • Dimensions (mm): 267x36x57
    • Door Thickness  (mm): min. 45
    • Opening (°): 0-115
Daftar Harga door closer dorma Terbaru November 2026
DORMAKABA Door Closer (Penutup Pintu Otomatis)Rp4.399.900
NEW STAR Door CloserRp1.099.900
DORMAKABA Door Closer (Penutup Pintu Otomatis)Rp799.900
DORMAKABA Penutup PintuRp369.900
Dekkson Door Closer (Penutup Pintu Otomatis)Rp489.900
Sellery Automatic Door CloserRp90.900
Tiger Pump Engine Gasoline Irrigation (Pompa Alkon)Rp1.499.900
RYOBI Door Closer 80 Series Standard Type No Stop (Penutup Pintu Otomatis)Rp979.900
CRC Smoke Test Detector (Detektor Uji Asap)Rp129.900
Nicole Door Closer (Penutup Pintu Otomatis)Rp149.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)